Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Clear, Labels/Roll: 750
Mfr # PTL-6-430
Zoro # G6185986
product price: $64.49
/pk 750, $0.09/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Clear
- Width 1/2"
- Length 9/32"
- Height 2/7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-6-430
- Zoro # G6185986
- UPC # 662820184546
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 9/32" |
Height | 2/7" |
Label Size (HxW) - Blank Precut General Purpose | 17/64 in x 1/2 in |
Label Width | 1/2 in |
Label Height | 17/64 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Clear, Label Finish Gloss, Label Height 17/64 in, Label Material Polyester, Label Width 1/2 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Material Series B-430, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Msa Carved Eagle Front Holder (M8P)
- DUPONT Collared Disposable Coverall, 4XL, 25 PK, White, SMS, Zipper (PB125SWH4X002500)
- XSORB Spill Kit, Universal (XK600D)
- CHILL-ITS BY ERGODYNE Lime Universal Hard Hat Brim - Neck Shade (6661)
- BRADY Sleeve, 1 3/4 in W, 3/16 in H, Die-cut (BM-094-175-342)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-103-423-10)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 1/2 in W x 21 ft L, Black on White (M21-500-595-WT)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113119)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-423)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 2 in H x 4 in W SL 750/RL (B33-55-8591-SL)
- VNM SIGNMAKER Label Tape, Red, Labels/Roll: Continuous (VNMRD-3254)
- Brady Label Maker Tapes, Labels, Signs & Tags