Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Clear, Labels/Roll: 750
Mfr # PTL-28-430
Zoro # G5727662
product price: $98.75
/pk 750, $0.13/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Clear
- Width 1-1/2"
- Length 1/4"
- Height 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PTL-28-430
- Zoro # G5727662
- UPC # 662820184522
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 1/4" |
Height | 1/4" |
Label Size (HxW) - Blank Precut General Purpose | 1/4 in x 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color Clear, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 750, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Material Series B-430, Recommended Ribbon M61-R6010, M71-R6000, R6010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Supercharged Pk (115-PR-1-1-1)
- NMC Danger Nip Point Label, Pk5 (D416AP)
- JACKSON SAFETY 4-point ratchet suspension replacement, For Use With Safety 6 1/2 - 8", Red, 6 PK (14459)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71EP-173-593)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK (SA4460)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-499-TB)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on White (M21-375-595-WT)
- BRADY Label Cartridge, White, Labels/Roll: 250 (M71-19-642)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1" W (A62-3-427)
- GLOBE SCIENTIFIC Label Sheets, Cryo, 38x6mm, for Microplates, 20 Sheets, 156 Labels per Sheet, Green, 3120PK (LCS-38X6G)
- Brady Safety Labels