Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Yellow, Labels/Roll: 50
Mfr # M71EP-174-593-YL
Zoro # G1823647
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Yellow
- Width 1"
- Length 4"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71EP-174-593-YL
- Zoro # G1823647
- UPC # 662820928249
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 4" |
Height | 4" |
Label Size (HxW) - Electrical Panel Labels | 4 in x 1 in |
Label Height | 4 in |
Label Width | 1 in |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Gloss, Label Height 4 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R6000, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUT PRO Cut Resistant Glove, PR (92754BPXL)
- ANSELL Heat Resistant Gloves, Gray, 9, Nitrile, PR (42-474)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-256-7425J)
- BRADY Label, Red/White, Labels/Roll: 300 (B30-241-595-ANSIDA)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W BK 250/RL (B33-25-8591-BK)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M61C-375-430)
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 1.25in x 1in (BA62-3-427)
- BRADY Raised Panel Label, White, Labels/Roll: 500 (THTEP-176-593-.5)
- BROTHER INTERNATIONAL BLACK ON CLEAR 1'' TAPE (TZE151)
- Brady Label Maker Tapes, Labels, Signs & Tags