Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Yellow, Labels/Roll: 100
Mfr # M71EP-173-593-YL
Zoro # G2133266
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Yellow
- Width 1"
- Length 2"
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71EP-173-593-YL
- Zoro # G2133266
- UPC # 662820928188
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 2" |
Height | 2" |
Label Height | 2 in |
Label Size (HxW) - Electrical Panel Labels | 2 in x 1 in |
Label Width | 1 in |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Yellow, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R6000, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM V-Shape Projection Sign, 18"X7-1/2", PSP803 (PSP803)
- IRONCLAD PERFORMANCE WEAR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (KKC1PU-04-L)
- ZING Lockout Board, Unfilled, 23-1/2 In W (7116E)
- SIGNMISSION OSHA, No Cellular Phones Or 2-Way Radios Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" L, Spanish, PK10 (OS-DS-D-35-VS-1464-10PK)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113113)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (M7-125-1-342-YL)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-581-YL)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-500-595-YL)
- BROTHER Label Tape Cartridge, White on Green, Labels/Roll: Continuous (TZe725)
- Brady Safety Labels