Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Label Tape Cartridge, Red on White, Labels/Roll: Continuous (Discontinued)
Mfr # MC-750-595-WT-RD
Zoro # G6055901
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Red on White
- Width 3/4"
- Length 25 ft.
- Material Indoor/Outdoor Vinyl, B-595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # MC-750-595-WT-RD
- Zoro # G6055901
- UPC # 754473146634
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 25 ft. |
Roll Size | 3/4 in x 25 ft |
Roll Length | 25 ft |
Label Size (WxL) | 3/4 in |
Label Width | 3/4 in |
Tape Width | 300" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 53PJ33, Compatible Mfr Part Number R4400, Label Color White, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Printer Series Compatibility BMP51, BMP53, Ribbon Color Red, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.