Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 500
Mfr # M71-29-437
Zoro # G5814225
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 1/2"
- Length 1-1/2"
- Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-29-437
- Zoro # G5814225
- UPC # 662820925835
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 1-1/2" |
Height | 1-1/2" |
Label Width | 1 1/2 in |
Label Height | 1/2 in |
Label Size (HxW) - Circuit Board Labels | 1/2 in x 1 1/2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyvinylfluoride, Label Width 1 1/2 in, Labels per Roll 500, Printer Series Compatibility BMP61, BMP71, TLS 2200, TLS-PC LINK, Adhesive Properties Permanent Adhesive, Material Series B-437, Recommended Ribbon M71-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disposable Bath Towels, White, PK6 (25340)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Blk, PK6 (CPT-BLK-25PL-KD6PK)
- BOSS V2 Flexi Grip Men's Indoor/Outdoor Hi-Viz Gloves Black/Green S 1 pair (8412B)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-104 (FS-17-104)
- BRADY Precut Label Cartridge, White, Gloss (M4-61-483)
- BRADY Label, White, Labels/Roll: 750 (PTL-6-423)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113124)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 2.25in x 1.75in (B33-273-427)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-486)
- BRADY Laser Markable Glossy White Polyimide Labels 0.25 in H x 1.5 in W White 10000/RL (LZR-45-732-10)
- BRADY Precut Label Roll Cartridge, Green, Gloss (M5C-1500-595-GN-WT)
- Brady Safety Labels