Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 250
Mfr # M71-30-483
Zoro # G2811112
product price: $67.95
/ea
$67.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1-1/2"
- Length 3/4"
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-30-483
- Zoro # G2811112
- UPC # 662820925941
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 3/4" |
Height | 3/4" |
Label Size (HxW) - Blank Precut General Purpose | 3/4 in x 1 1/2 in |
Label Width | 1 1/2 in |
Label Height | 3/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 3/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 250, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Adhesive, Material Series B-483A, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Black, 3 ft. W x 8 ft. L (141S0038BL)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (CL2MLSZX4)
- NMC Fire Extinguisher Bilingual Label, Pk25 (M775AP)
- BRADY Lockout Padlock, Nylon, 1-21/32" H, Bl, PK6 (CPT-BLU-25PL-KD6PK)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-20-428)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-434)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-115-427)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-483YL-KT)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- BRADY Precut Label Cartridge, White, Matte (M4-126-490)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-173-593-.5SL)
- Brady Safety Labels