Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 250
Mfr # M71-19-642
Zoro # G5712156
product price: $91.25
/ea
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1"
- Height 1"
- Material Translucent Polyvinylfluoride Film B642
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-19-642
- Zoro # G5712156
- UPC # 662820925460
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 1" |
Max. Wire Size | 10 AWG |
Label Size | 1 in x 1 in |
Label Height | 1 in |
Printable Portion Height | 3/8 in |
Minimum Wire Diameter | 0.08 in |
Printable Portion Width | 1 in |
Label Width | 1 in |
For Wire Diameter | 0.08 in to 0.118 in |
Maximum Wire Diameter | 0.12 in |
Description
Precut Label Roll, Label Material Polyvinylidene Fluoride, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 1 in, Label Width 1 in, Maximum Wire Diameter 0.12 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-642, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Go Slow Sound Horn Sign, C500AB (C500AB)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XL (45851)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 2" x 100', Yellow, 1/Case (T92100Y)
- RINGERS GLOVES Mechanics Gloves, 2XL ( 12 ), Black, Mesh Spandex (113-12)
- BRADY Label, White/Red, Labels/Roll: 100 (B30-25-855-ANSIDA)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Label, Color Amber, 9/32" W, 9/32" H (M6-6-724)
- BRADY Label, White, Labels/Roll: 100 (PTL-61-483)
- BRADY Label, Red/Yellow/Blue/White, Labels/Roll: 300 (B30-246-595-HMIG)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-19-499-1)
- AVERY UltraDuty Chemical Waterproof and UV Resistant Labels, 2x2, Wht, PK600 (60506)
- Brady Safety Labels