Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 100
Mfr # M71-61-483
Zoro # G6073803
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1/2"
- Length 2"
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-61-483
- Zoro # G6073803
- UPC # 662820927402
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 2" |
Height | 2" |
Label Size (HxW) - Blank Precut General Purpose | 2 in x 1 3/8 in |
Label Width | 1 3/8 in |
Label Height | 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 2 in, Label Material Polyester, Label Width 1 3/8 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Adhesive, Material Series B-483A, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Wheels Must Be Chocked Sign, C70AB (C70AB)
- PIG Spill Kit, Chem/Hazmat, Yellow (KIT3500)
- HEXARMOR Coated Gloves, HPPE, 3XS, PR (1092-XXXS (4))
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (GUG2-05-XL)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Green (M21-750-595-GN)
- BRADY Label Tape Cartridge, Silver, Labels/Roll: Continuous (B30C-4000-434)
- BRADY Label Tape, White, Labels/Roll: Continuous (PTL-41-437-WT)
- BRADY Label, Black/Yellow, 4 1/8" W, 2" H (BMC-2000-595-PEL)
- BRADY Precut Label Roll Cartridge, White (M4C-318-498)
- BRADY Label, 1 51/64 in W, Red (M6-169-593-RD)
- BRADY Cartridge Label, Yellow/Translucent, Labels/Roll: 250 (M71-32-427-YL)
- Brady Safety Labels