Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 100
Mfr # M71-37-483
Zoro # G5577607
product price: $63.39
/ea
$63.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 3"
- Length 1-29/32"
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-37-483
- Zoro # G5577607
- UPC # 662820926115
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 1-29/32" |
Height | 3" |
Label Height | 1 5/16 in |
Label Size (HxW) - Blank Precut General Purpose | 1 5/16 in x 3 in |
Label Width | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 5/16 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Adhesive, Material Series B-483A, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, Blue, 1-3/4"H (74HB/40-75 KD BLUE)
- BOSS Men's Indoor/Outdoor Palm Work Gloves Blue L 1 pair (4095U)
- SIGNMISSION Now Hiring Delivery Drivers Yard & Stake outdoor plastic coroplast window, C-1824-DELIVERY DRIVERS (C-1824-DS-DELIVERY DRIVERS)
- NMC Qualified Pallet Jack Operator Hard Hat Label, Pk25 (HH85)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-86-461)
- BRADY Label Tape Cartridge, Purple, Labels/Roll: Continuous (M71C-500-595-PL)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-RD)
- BRADY Wire and Cable Label, White, Matte Finish (M4-187-075-342)
- BRADY Label Cartridge, Black on White, Labels/Roll: 160 (M-20-351)
- BRADY Label, 1 in W, Silver (M6-17-7576)
- CAR DEALER DEPOT Service Dispatch Numbers, Hang Tags, 4 Digit, Rl-78: 1000-1999 Pk (211)
- Brady Label Maker Tapes, Labels, Signs & Tags