Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 100
Mfr # M71-23-423
Zoro # G5547306
$47.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 4"
- Length 1"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71-23-423
- Zoro # G5547306
- UPC # 662820925705
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 1" |
Height | 4" |
Label Size (HxW) - Circuit Board Labels | 1 in x 4 in |
Label Width | 4 in |
Label Height | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 4 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-423, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 13 Men's Steel Hip Wader, Black (109050)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- SELLSTROM Fire Blanket and Pouch, Carbon Felt (S97453)
- SEE ALL Half Dome Mirror, 18" Size (SEEPV18180)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY Label, Color White, 1" W, 1 1/4" H (M6-103-498)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13549)
- BRADY Precut Label Cartridge, White, Matte (M4-82-492)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-51-427-YL)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-483)
- BRADY Label, 1 51/64 in W, Red (M6-169-593-RD)
- Brady Label Maker Tapes, Labels, Signs & Tags