Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, White, Labels/Roll: 100
Mfr # M71-20-483
Zoro # G2550852
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 2"
- Length 1"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-20-483
- Zoro # G2550852
- UPC # 662820800866
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Length | 1" |
Height | 1" |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 2 in |
Label Height | 1 in |
Label Width | 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 2 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Adhesive, Material Series B-483A, Recommended Ribbon M71-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XL, PR (3201XL)
- SAS SAFETY SAFETY GLASS DB SLVR FR W/SMOKE MIRROR L (SA540-0103)
- KLEENGUARD Breathable Coverall, White, 3XL, Elastic, 3XL, 20 PK (37719)
- 3M Fire Barrier Tuck-In Wrap Roll, 8 ft. L (WS-ROLL)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-23-483)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-4000-584-OR)
- BRADY Flag Label, Nylon, White, Matte, Finish (M5-152-499)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-423)
- BRADY Precut Label Cartridge, White, Matte (M5-78-492)
- Brady Safety Labels