Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Silver, Labels/Roll: 100
Mfr # M71-37-486
Zoro # G5523016
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Silver
- Width 3"
- Length 1-29/32"
- Height 1-29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-37-486
- Zoro # G5523016
- UPC # 662820926122
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 1-29/32" |
Height | 1-29/32" |
Label Height | 1 29/32 in |
Label Width | 3 in |
Label Size (HxW) - Blank Precut General Purpose | 1 29/32 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 5UCU6, 5UCU7, 5UCU8, 5UCU9, 5UCV0, Compatible Mfr Part Number M71-R4300, Label Color Gray, Label Finish Matte, Label Height 1 29/32 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Metal Detectable, Material Series B-486B, Recommended Ribbon M71-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Equipment Locked Out Tag, Pk10 (JMTAG1)
- CONDOR Sleeves, 18 In., Polypropylene, Blue, PK200 (26W860)
- NAUTILUS SAFETY FOOTWEAR Size 10 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- KENT SAFETY Life Vest, Law Enforcement, Black, XL/Lg (151600-700-060-23)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-750-595-OR-BK)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-461)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (B30C-4000-483BL-KT)
- BRADY Sleeve, 1 in W, 15/64 in H, Die-cut (BM-125-1-344)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-56-427)
- BRADY Tape, Gold, Labels/Roll: Continuous (B30C-4000-595-GD)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-RD)
- Brady Label Maker Tapes, Labels, Signs & Tags