Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Red, Labels/Roll: 100
Mfr # M71EP-168-593-RD
Zoro # G2155596
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Red
- Width 1-29/32"
- Length 1-13/64"
- Height 1-29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71EP-168-593-RD
- Zoro # G2155596
- UPC # 662820928003
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-29/32" |
Length | 1-13/64" |
Height | 1-29/32" |
Label Width | 1 1/4 in |
Label Height | 1 15/16 in |
Label Size (HxW) - Electrical Panel Labels | 1 15/16 in x 1 1/4 in |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Red, Label Finish Gloss, Label Height 1 15/16 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Hairnet-Fire Resistant, Gray, Universal (HN-1)
- AKRO-MILS Card Stock Holder, 1 x 3 In., PK25 (29301)
- BRADY Blank Tag, 2-1/2 x 4 In, Gra, Plstc (87699)
- NEVS Label, Reagent/prep date/exp.date/storage/initals 1-7/16" x 3" (L-3151)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- BRADY Precut Label Cartridge, Gray, Matte (M4-47-428)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000 (THT-56-427-10)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-423)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (M71C-500-595-RD)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- PANDUIT Thermal Transfer Label, 1x1.5, PK2500 (S100X150YAJ)
- Brady Safety Labels