Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Polypropylene, Whte, Matte
Mfr # M5-01-425-FT
Zoro # G309483532
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53, M510, M511
- Indoor/Outdoor Usage Indoor
- Label Color White
- Label Height 1 9/16 in
- Adhesive Type Permanent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M5-01-425-FT
- Zoro # G309483532
- UPC # 888434592878
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1 9/16 in |
Label Width | 1 3/16 in |
Details
Printer Series Compatibility | BMP51, BMP53, M510, M511 |
Item | Label Cartridge |
Indoor/Outdoor Usage | Indoor |
Label Color | White |
Adhesive Type | Permanent |
Compatible Mfr Part Number | BMP-51, BMP-53, M511 |
Adhesive Properties | Permanent Adhesive |
Adhesive Material | Acrylic |
Number of Labels Included | 200 |
Label Material | Polypropylene |
Recommended Ribbon | R4300 |
Label Finish | Matte |
Resistance Properties | Solvent-Resistant |
Product Type | Label Cartridge |
Description
Label Cartridge, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Material Properties Not Applicable, Label Material Polypropylene, Label Color White, Label Finish Matte, Label Height 1 9/16 in, Label Width 1 3/16 in, Number of Labels Included 200, Compatible Mfr Part Number BMP-51, BMP-53, M511, Compatible Grainger Part Number 21U174, 21U176, 21U177, 21U178, 21U179, 21U180, 810HX3, 810HX4, Recommended Ribbon R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Men, 9, EE, Pull On, 11inH, PR (SE4812)
- BRADY Label, 1 in W, Silver (M6-17-7576)
- RADIANS Nitrile Coated Gloves, Palm Coverage, Black/Gray, M, (RWG15M)
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (13602)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-461)
- BRADY Glow-In-The-Dark Tape, Phosphorescent, Labels/Roll: Continuous (76711)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- BRADY Label, White, Labels/Roll: 1900 (B33-179-492)
- Brady Label Maker Tapes, Labels, Signs & Tags