Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Green, Labels/Roll: 100
Mfr # M71EP-167-593-GN
Zoro # G0717771
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Green
- Width 1-1/2"
- Length 1-13/64"
- Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71EP-167-593-GN
- Zoro # G0717771
- UPC # 662820927945
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 1-13/64" |
Height | 1-1/2" |
Label Width | 1 1/4 in |
Label Height | 1 1/2 in |
Label Size (HxW) - Electrical Panel Labels | 1 1/2 in x 1 1/4 in |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Green, Label Finish Gloss, Label Height 1 1/2 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Overshoe, Men, L, PullOn, Blk, PVC/Vinyl, PR (3XE84)
- ZORO SELECT Roof Leak Diverter, 2-1/2 ft., Yellow (42X293)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, 2XL ( 11 ), 50 PK (67-307/XXL)
- GEARED2GOLF CM-234CLIPS50 Cimarron Carabiners - 50 (GE52820)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White, (B30C-1125-595-WT)
- BRADY Label, 1 1/16 in W, Black (M6-171-593-BK)
- BRADY Label, White/Blue, Labels/Roll: 40 (140888)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-169-593-YL)
- BRADY B33 Series Polypropylene Labels 5 in H x 3 in W White 250/RL (B33-20-425)
- BRADY Label, Polyester, Color White, 1/2" W (M6C-500-492)
- Brady Safety Labels