Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Gray, Labels/Roll: 100
Mfr # M71-110-145FR-GY
Zoro # G2947077
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Gray
- Width 1-3/4"
- Length 1"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M71-110-145FR-GY
- Zoro # G2947077
- UPC # 662820926887
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-3/4" |
Length | 1" |
Height | 1" |
Tag Size - Tag-Style Cable & Wire Labels | 1 in x 1 in |
Label Width | 1 in |
Roll Width | 1 3/4 in |
Roll Size (WxL) - Tag-Style Cable & Wire Labels | 1 3/4 in |
Label Height | 1 in |
Roll Width - Tag-Style Cable & Wire Label Printer Labels | 1 3/4 in |
Description
Precut Label Roll in Box, Adhesive Properties Non-Adhesive, Label Material Polyethylene, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Width 1 in, Compatible Mfr Part Number M71-R6000, Compatible Grainger Part Number 5UCT1, Recommended Ribbon M71-R6000, Printer Series Compatibility BMP71, TLS 2200, For Print Method Thermal Transfer, Label Media Format Precut Roll in Box, Material Series B-145, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Bring a 5lbs. Steak!" Dog Door Mat, 18 by 30-Inch (10-106-026)
- NORCO Calibration Gas, 58L, H2S, CO, Methane, O2, N2 (Z105325PM73)
- LYLE No Parking Sign, 12" W, 6" H, English, Aluminum, Red (NPP-004-12HA)
- MILWAUKEE TOOL Level 4 Cut Resistant Latex Dipped Winter Insulated Gloves - X-Large (12 pair) (48-73-7943B)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 0.5in x 1in (B33-5-499)
- BRADY Label, 1 in W, White (M7-17-473)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-169-593-YL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-55-423-1)
- BRADY Label, 1/4 in W, White (M6-1-423)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-375-499)
- BRADY Precut Label Cartridge, White, Matte (M4-130-499)
- Brady Label Maker Tapes, Labels, Signs & Tags