Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Gray, Labels/Roll: 100
Mfr # M71-110-145-GY
Zoro # G2021476
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Gray
- Width 1-3/4"
- Length 1"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-110-145-GY
- Zoro # G2021476
- UPC # 662820926870
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-3/4" |
Length | 1" |
Height | 1" |
Label Width | 1 3/4 in |
Roll Width | 1 3/4 in |
Label Height | 1 in |
Tag Size - Blank Precut General Purpose Label Printer Tags | 1 in x 1 3/4 in |
Description
Precut Tag Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Gray, Label Finish Matte, Label Height 1 in, Label Material Polyethylene, Label Width 1 3/4 in, Labels per Roll 100, Printer Series Compatibility BMP71, TLS 2200, Adhesive Properties Non-Adhesive, Material Series B-145, Recommended Ribbon M71-R6000, Resistance Properties Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Tear-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Stanchion (7400001)
- CARHARTT T-Shirt, Navy, 2XL (K87-NVY XXL REG)
- AVENGER SAFETY FOOTWEAR Size 9 FRAMER ST, MENS PR (A7227-9W)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 9, PR (CLASS 2 B 14)
- BRADY Label Cartridge, White, Labels/Roll: 250 (M71-19-642)
- BRADY Label, White, Labels/Roll: 750 (PTL-39-422)
- BRADY Label (M21-137-499)
- BRADY Label, White, Labels/Roll: 500 (M6-98-492)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on Orange (M21-750-595-OR)
- NEVS Tape, Midazolam, mg/ml 1/2" x 1-1/2" Orange w/Black (VW-0130)
- Brady Safety Labels