Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Clear, Labels/Roll: Continuous
Mfr # M71C-375-430
Zoro # G5549442
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Clear
- Width 3/8"
- Length 50 ft.
- Material Glossy Clear Polyester B430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71C-375-430
- Zoro # G5549442
- UPC # 662820801078
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8" |
Length | 50 ft. |
Roll Size | 3/8 in x 50 ft |
Roll Length | 50 ft |
Label Width | 3/8 in |
Label Size (WxL) | 3/8 in |
Description
Continuous Label Roll, Adhesive Properties Aggressive Permanent Adhesive, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Clear, Label Finish Gloss, Label Material Polyester, Material Properties Autoclavable, Printer Series Compatibility BMP71, Recommended Ribbon M71-R6000, Roll Length 50 ft, Width 3/8 in, Indoor/Outdoor Usage Indoor, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Gate Valve Lockout, Fits Sz 1 to 2-1/2 (KDD470)
- HOSS BOOT CO Hoss Mens Tracker Brown Waterproof Hike (50251)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK9)
- ESS Replacement Lens, Clear, +2.2, PC (740-0599)
- BRADY Precut Label Cartridge, Clear/White, Matte (M4-72-461)
- BRADY Label, Silver, Labels/Roll: 100 (PTL-22-428)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-89-427)
- BRADY Label, 1/2 in W, White (M6-5-422)
- BRADY Label, White, Labels/Roll: Continuous (J20C-1125-2595)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (120866)
- AVERY Printer Label, White, Labels/Roll: 1000 (7278204134)
- Brady Label Maker Tapes, Labels, Signs & Tags