Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black/Yellow, Labels/Roll: Continuous
Mfr # M21-750-595-YL
Zoro # G3338027
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/Yellow
- Width 3/4"
- Length 21 ft.
- Material Vinyl B595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-595-YL
- Zoro # G3338027
- UPC # 662820966654
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 21 ft. |
Vial/Tube Size | 2.0 to 50.0 ml |
Roll Size | 3/4 in x 21 ft |
Roll Length | 21 ft |
Label Width | 3/4 in |
Label Size (WxL) | 3/4 in |
Tape Width | 3/4" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Yellow, Label Finish Gloss, Label Material Vinyl, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Printable Magnetic Label Cartridge (212MTBYPX-4.9)
- ULTRATECH Drain Guard Plus, Oil & Sediment Model (9219)
- NASCO Rain Pants, Hi-Vis Yellow/Green, XL (101PFYX)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0013-NA_14X10 (LCU4-0013-NA_14X10)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-492-3)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120847)
- BRADY Precut Label Roll Cartridge, Vinyl, White (M4-48-498)
- BRADY Sleeve, 7/16 in H, Continuous (BM7C-250-342)
- BRADY Product Identification Label Tape for B30 Printers - Paper 3in (B30C-3000-424)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-375-499)
- GLOBE SCIENTIFIC Label Roll, Cryo, Direct Thermal, 9.5mm Dots, for 1.5mL Tubes, Green, 4000PK (LTC-95G)
- Brady Safety Labels