Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black on White, Labels/Roll: Continuous
Mfr # M21-1500-427
Zoro # G2617876
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black on White
- Width 1-1/2"
- Length 14 ft.
- Material Vinyl B427
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M21-1500-427
- Zoro # G2617876
- UPC # 662820900009
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 14 ft. |
Printable Portion Width | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in x 14 ft |
Printable Portion Height | 14 ft |
Roll Width | 1 1/2 in |
Roll Length | 14 ft |
Maximum Wire Diameter | 0.32 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Width | 1 1/2 in |
Description
Continuous Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Roll Length 14 ft, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, 1 1/2 in Inlet Size, 80 gpm Max Flow Rate, NST Thread (6AKC8)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- LYLE Hard Hats Notice, Plastic, 14"x10" (LCU5-0155-NP_14X10)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH2X0025VP)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-2250-855-YL)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- BRADY Raised Panel Label, White, Labels/Roll: 235 (B30EP-167U-593-WT)
- BRADY Precut Label Cartridge, White, Gloss (M4-90-422)
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (MC-750-499)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-51-427-YL)
- PANDUIT Label Cassette, 200, 0.75x1.5 (S075X150VAC)
- Brady Label Maker Tapes, Labels, Signs & Tags