Brady

Label Cartridge, Black on White, Labels/Roll: 180 (Discontinued)


Key Features

  • Printer Series Compatibility BMP41, BMP51, BMP53
  • Color Black on White
  • Width 3/4"
  • Length 1/2"
  • Height 1"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3/4"
Length 1/2"
Height 1"
Maximum Wire Diameter 0.45 in
Minimum Wire Diameter 0.25 in
Label Width 3/4 in
Label Size (HxW) - Wraparound Cable & Wire Labels 1 in x 3/4 in
Label Height 1 in
For Wire Diameter 0.25 in to 0.45 in

Description

Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removable & Repositionable, Compatible Grainger Part Number 12X338, 21U176, 29YJ26, Compatible Mfr Part Number BMP41, BMP51, BMP53, Label Color Black/White, Label Finish Semi-Gloss, Label Height 1 in, Label Width 3/4 in, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.25 in, Printer Series Compatibility BMP41, BMP51, BMP53, Recommended Ribbon R6200

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products