Brady

Label Cartridge, Black on White, Labels/Roll: Continuous (Discontinued)


Key Features

  • Printer Series Compatibility BMP41, BMP51, BMP53
  • Color Black on White
  • Width 1"
  • Length 25 ft.
  • Material B-422 Permanent Polyester
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 1"
Length 25 ft.
Label Size (HxW) - Patch Panel & Terminal Block Labels 1 in
Roll Length 25 ft
Roll Size (WxL) - Patch Panel & Terminal Block Labels 1 in x 25 ft
Label Width 1 in
Label Width 1 in

Description

Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1 in, Material Properties Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products