Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black/White, Labels/Roll: Continuous
Mfr # M21-500-499-TB
Zoro # G2649753
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/White
- Width 1/2"
- Length 16 ft.
- Material Nylon Cloth B499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M21-500-499-TB
- Zoro # G2649753
- UPC # 662820900092
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 16 ft. |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 1/2 in |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 1/2 in x 16 ft |
Roll Length | 16 ft |
Label Width | 1/2 in |
Label Width | 1/2 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Material Nylon, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 16 ft, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 194 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Yellow Wire Marker Sleeves, PermaSleeve(R) Polyolefin, 3PS-187-2-YL-S (3PS-187-2-YL-S)
- KINCO Kinco Lined Black Premium Deerskin Driver Gloves (90HKN-M)
- ZORO SELECT STENCIL NUMB<R KIT 3 In PLASTIC 138PCS (20Y525)
- MICHELIN Size 13 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- BRADY Label, 1/2 in W, White (M7C-500-498)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113117)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- BRADY Label, 3/4 in W, Clear; Green (M6-30-427-GR)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- BRADY Label Roll, White, Labels/Roll: 2300 (B33-89-498)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- Brady Label Maker Tapes, Labels, Signs & Tags