Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Black/White, Labels/Roll: 220
Mfr # M-11-499
Zoro # G5841787
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black/White
- Width 3/4"
- Length 2-1/2"
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-11-499
- Zoro # G5841787
- UPC # 754473146191
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 2-1/2" |
Height | 1/2" |
Label Width | 1/2 in |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 1/2 in |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 3/4 in x 1/2 in |
Label Height | 3/4 in |
Label Width | 1/2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Material Nylon, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP50, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 195 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PROTECTION Guardian D-Ring 2 Hole Anchor Plate, Zinc Plated/Stainless Steel, 130-420 lbs. Capacity (360)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM68)
- DEWALT 20 V, Heated Jacket , Men's , Black , L (DCHJ060ABB-L)
- PIP Eyewear, Type: Flex Side Shields, Material: 100% Vinyl, 120PK (252-FX-0001)
- BRADY Raised Panel Label, Silver, Labels/Roll: 340 (B30EP-174-593-SL)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-500-488)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Thermal Transfer Label, White, Labels/Roll: 3000 (THT-152-499-3)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-68-499)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FP)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- Brady Safety Labels