Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Black/White, Labels/Roll: 160
Mfr # M-81-488
Zoro # G5501955
product price: $37.75
/ea
$37.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP50
- Color Black/White
- Width 1-29/32"
- Length 1/4"
- Height 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-81-488
- Zoro # G5501955
- UPC # 754473141905
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-29/32" |
Length | 1/4" |
Height | 1/4" |
Label Width | 1 29/32 in |
Label Size (HxW) - Laboratory Slide Labels | 1/4 in x 1 29/32 in |
Label Height | 1/4 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Material Polyester, Label Width 1 29/32 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP50, Ribbon Color Black, For Print Method Thermal Transfer, Material Series B-488, Maximum Service Temperature 293 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Full Body Retrieval Harness: 1D, Shoulder D, MB Chest, TB Legs, L/XL (FS185-R-L/XL)
- CONDOR Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Clear Lens (23Y618)
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L (2NA/LBK)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 2.0, Gray Scratch-Resistant (17994)
- BRADY Laser Markable Glossy White Polyimide Labels 0.25 in H x 1.5 in W White 10000/RL (LZR-45-732-10)
- BRADY Label, White, Labels/Roll: 100 (PTL-22-423)
- BRADY Label, Black/Yellow, 4 1/8" W, 2" H (BMC-2000-595-PEL)
- BRADY Precut Label Roll Cartridge, Red/White (M4C-1000-595-RD-WT)
- BRADY Precut Label Roll Cartridge, Orange, Gloss (M4C-500-595-OR-BK)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels, 1/4 in Dia x 7 ft L, Black on White (M21-250-C-342)
- BRADY Precut Label Roll Cartridge, White, Matte (M4C-750-499)
- Brady Safety Labels