Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black/White, Labels/Roll: Continuous
Mfr # M21-375-C-342
Zoro # G2455652
product price: $74.75
/ea
$74.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/White
- Width 0.645"
- Length 7 ft.
- Height 0.645"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-375-C-342
- Zoro # G2455652
- UPC # 662820899969
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.645" |
Length | 7 ft. |
Height | 0.645" |
Max. Wire Size | 4 AWG |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 41/64 in |
Roll Width | 41/64 in |
Label Height | 41/64 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 41/64 in x 7 ft |
Roll Length | 7 ft |
Label Width | 129/200 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 41/64 in, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Roll Length 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Nitrile Coated Gloves, Full Coverage, Blue/Beige, L, PR (4NMU1)
- INCOM Floor Marking Tape, L, Black, 6"Lx6"W, PK25 (LM110K)
- ESTWING Impact Speedcuff Gloves in Black and Gray, Large (EWIMPSC0510)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- BRADY Laboratory Label, Black/White, Labels/Roll: Continuous (M21-750-403)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Label Roll, White/Clear, Labels/Roll: 1400 (B33-75-427)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-424)
- BRADY Label, Rectangle, White, 1 31/64" W (M7-54-425-FT)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- BRADY Precut Label Roll Cartridge, Translucent (M4C-750-427)
- Brady Safety Labels