Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black on White, Labels/Roll: Continuous
Mfr # M21-750-488
Zoro # G2366095
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black on White
- Width 3/4"
- Length 21 ft.
- Material Polyester B488
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-488
- Zoro # G2366095
- UPC # 662820900061
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 21 ft. |
Label Width | 3/4 in |
Label Size (HxW) - Laboratory Slide Labels | 3/4 in |
Vial/Tube Size | 2.0 to 50.0 ml |
Roll Size (WxL) - Laboratory Slide Labels | 21 ft |
Roll Length | 21 ft |
Tape Width | 3/4" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Material Polyester, Label Width 3/4 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal Transfer, Material Series B-488, Maximum Service Temperature 293 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Right Turn Only Arrow Sign, TM522K (TM522K)
- VF IMAGEWEAR Short Sleve Shrt, Nvy, 65 per PET/35 Ctn, L (ST62NV SS L)
- LITHONIA LIGHTING Led Exit Unit Combo Red (186HU9)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- BRADY Label (M21-11-427)
- BRADY Label, 1 1/2 in W, Silver (M6-31-435)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-375-430)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 1/8in Dia White (PS-C-125-WT)
- BRADY Precut Label Cartridge, Clear/White, Matte (M5-125-461)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113112)
- AVERY Avery® Removable Self-Adhesive Color-Coding Labels, 1/2" Dia, Neon Green, 840/Pack (5052)
- Brady Safety Labels