Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black/White, Labels/Roll: Continuous
Mfr # M21-500-423
Zoro # G0147296
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/White
- Width 1/2"
- Length 21 ft.
- Material Polyester B423
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-500-423
- Zoro # G0147296
- UPC # 662820899679
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 21 ft. |
Label Width | 1/2 in |
Roll Length | 21 ft |
Roll Size | 1/2 in x 21 ft |
Vial/Tube Size | 1.5 ml |
Label Size (WxL) | 1/2 in |
Tape Width | 1/2" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 1/2 in, Material Properties Halogen Free, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 1.5 ml, For Print Method Thermal Transfer, Material Series B-423, Maximum Service Temperature 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Demolition Gloves - L (48-22-8732)
- CONDOR TIG Welding Gloves, Pigskin Palm, L, PR (4JF94)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- MPOWER UNI Cl2 10.0ppm Long Battery Life UL Class I/II/III (MP100-Cl2-10)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-423)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- BRADY Label, Clear, Labels/Roll: 750 (PTL-6-430)
- BRADY Label (M21-18-499)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76707)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- BRADY Label, 1 1/2 in W, White (M7-45-422)
- Brady Label Maker Tapes, Labels, Signs & Tags