Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black on White, Labels/Roll: Continuous
Mfr # MC-375-499
Zoro # G5523341
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on White
- Width 3/8"
- Length 16 ft.
- Material Permanent Nylon Cloth, B-499
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # MC-375-499
- Zoro # G5523341
- UPC # 754473146160
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8" |
Length | 16 ft. |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 16 ft |
Roll Length | 16 ft |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/4 in |
Vial/Tube Size | 0.6 ml |
Label Width | 3/4 in |
Tape Width | 192" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Gloss, Label Material Nylon, Label Width 3/4 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Roll Length 16 ft, Vial/Tube Size 0.6 ml, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 193 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Dispensing Bottle, 1 Qt., White, Poly (14011)
- CROSSFIRE Polarized Safety Glasses, Wraparound Yellow Polycarbonate Lens, Scratch-Resistant, (925)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- LYLE Utility Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W21-7-30HA)
- BRADY Label, White, Labels/Roll: 500 (M6-82-492)
- BRADY Label Roll, Translucent/White, Labels/Roll: 1000 (B33-119-427)
- BRADY Label, White, Labels/Roll: Continuous (J20C-4000-2595)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 1in W WT/CL 450/RL (A62-3-417)
- BRADY Precut Label Roll Cartridge, Black/Clear (M4C-1000-595-CL-BK)
- BRADY Label, 3 in W, White (M7-37-423)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- Brady Safety Labels