Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black/White, Labels/Roll: Continuous
Mfr # M21-125-C-342
Zoro # G0802812
product price: $53.75
/ea
$53.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/White
- Width 1/8"
- Length 1/2"
- Material Polyolefin B342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-125-C-342
- Zoro # G0802812
- UPC # 662820899938
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/8" |
Length | 1/2" |
Roll Width | 1/8 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1/8 in x 7 ft |
Label Height | 15/64 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 15/64 in |
Roll Length | 7 ft |
Label Width | 1/8 in |
Description
Continuous Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Label Material Polyolefin, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 15/64 in, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Roll Length 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELLOW WALK SAFETY Size 8 Womens Engineer Boot Steel Work Boot (412109BLK080)
- NMC Emergency Eye Wash Plant Marking Stencil (PMS227)
- MCR SAFETY Regular Weight Cotton Poly Natura, M, PK12 (9635M)
- ATLANTIC SAFETY PRODUCTS NITRILE BLACK LIGHTNING XXL 90/BX (LGBL-XXL)
- BRADY Print-On Hook Material Label (M21-500-414)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76720)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- BRADY Label Roll, Silver, Labels/Roll: 500 (B33-19-434)
- BRADY Label Tape Cartridge, Green, Labels/Roll: Continuous (113126)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76619)
- Brady Label Maker Tapes, Labels, Signs & Tags