Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black/White, Labels/Roll: Continuous
Mfr # M21-500-488
Zoro # G0869181
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/White
- Width 1/2"
- Length 21 ft.
- Material Polyester B488
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-500-488
- Zoro # G0869181
- UPC # 662820900054
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 21 ft. |
Roll Length | 21 ft |
Roll Size (WxL) - Laboratory Slide Labels | 21 ft |
Label Size (HxW) - Laboratory Slide Labels | 1/2 in |
Label Width | 1/2 in |
Vial/Tube Size | 1.5 ml |
Tape Width | 1/2" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Material Polyester, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 1.5 ml, For Print Method Thermal Transfer, Material Series B-488, Maximum Service Temperature 293 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Blue (FF2930M)
- EAGLE Eagle Spill Containment Drum Stacker Shelf (EG-1608)
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- TILLMAN Stick Welding Gloves, Elkskin Palm, L, PR (850L)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 3.75in x 1in (B33-10-427)
- BRADY Label, White, Labels/Roll: 250 (M6-30-423)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- BRADY Label, 1 1/2 in W, White (M6-32-489)
- BRADY Tape, Orange, Labels/Roll: Continuous (B30C-500-595-OR)
- BROTHER Pre Cut Label Stock Roll (BMSLT35OR)
- Brady Safety Labels