Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Black/Red/White, Labels/Roll: 100
Mfr # B30-25-855-OSHADA
Zoro # G1582178
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Color Black/Red/White
- Width 6-1/2"
- Length 4"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-25-855-OSHADA
- Zoro # G1582178
- UPC # 754473932510
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6-1/2" |
Length | 4" |
Height | 4" |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 1/4 in |
Roll Width | 4 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 4 in |
Label Width | 6 1/4 in |
Label Height | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 6 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Permanent Adhesive, Material Series B-855, Recommended Ribbon B30-R6000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KGS BOOT GUARD Heavy Duty Nylon Black Lace, 54" (154BL)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Clear (BK214-0111)
- NMC Danger Do Not Operate Equipment Tag, Pk25 (LOTAG11ST)
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Safety First (03-600-04)
- BRADY Label, White, Labels/Roll: 500 (M6-47-499)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- BRADY Clear Polyester Labels Adhesive Border for 3in Core Printers 1x2 WT/CL 1000/RL (THT-383-712-1)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 750 (M71-10-427)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 1500 (THT-66-427-1.5)
- BRADY Label, Vinyl, Color Red, 1/2" W (M6C-500-595-RD)
- EPSON Label Cartridge, White on Black, Labels/Roll: Continuous (209WBPX)
- Brady Label Maker Tapes, Labels, Signs & Tags