Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Black/Red/White, Labels/Roll: 100
Mfr # B30-25-854-OSHADA
Zoro # G1582205
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Color Black/Red/White
- Width 6-1/2"
- Length 4"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-25-854-OSHADA
- Zoro # G1582205
- UPC # 754473932534
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6-1/2" |
Length | 4" |
Height | 4" |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 1/4 in |
Label Width | 6 1/4 in |
Roll Width | 4 in |
Label Height | 4 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 6 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-854, Recommended Ribbon B30-R6000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, XXL (TB0A112J013)
- ATLITE - EMERGENCY Ny Edge Lit Single Lens Kit (AUXL18)
- RADIANS Radians Face Shields (V40815-S)
- PANDUIT ThermTrans, Self-Lam Label, Vinyl, 1.00" W x, S100X225VATY, PK 5000 (S100X225VATY)
- BRADY Label Tape Cartridge, Black, Labels/Roll: Continuous (113133)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 200 (B30-262-7569-CLP3A)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-59-423-10)
- BRADY Product Identification Label Tape for B30 Printers - Polyester 2in Gloss Finish (B30C-2000-423)
- BRADY Label Roll, Translucent/White, Labels/Roll: 500 (B33-81-427)
- BROTHER Label, Roll, 19Mmx5, M, Cl (BRTCZ1003)
- Brady Safety Labels