Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Label Cartridge, Black on Clear, Labels/Roll: Continuous (Discontinued)
Mfr # MC-1500-595-CL-BK
Zoro # G6154696
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP51, BMP53
- Color Black on Clear
- Width 1-1/2"
- Length 20 ft.
- Material Indoor/Outdoor Vinyl, B-595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # MC-1500-595-CL-BK
- Zoro # G6154696
- UPC # 754473146498
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 20 ft. |
Label Size (WxL) | 1 1/2 in |
Label Width | 1 1/2 in |
Roll Size | 1 1/2 in x 20 ft |
Roll Length | 20 ft |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color Clear, Label Finish Gloss, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Halogen Free, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Roll Length 20 ft, For Print Method Thermal Transfer, Material Series B-595, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend, Adhesive Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.