Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous
Mfr # M21-750-430
Zoro # G0147357
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/Clear
- Width 3/4"
- Length 21 ft.
- Material Polyester B430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-750-430
- Zoro # G0147357
- UPC # 662820899716
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 21 ft. |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 21 ft |
Vial/Tube Size | 2.0 to 50.0 ml |
Label Width | 3/4 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/4 in |
Roll Length | 21 ft |
Tape Width | 3/4" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 3/4 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 2.0 to 50.0 ml, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Magnetic Number Kit, 0 Thru 9, PK112 (57624)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-06-XXL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-500-430)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-1-498)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (113109)
- BRADY Label Cartridge, White, Labels/Roll: 750 (M71-10-423)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-423)
- BRADY Label, 5/8 in W, Outdoor, White (M7C-625-422)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (76628)
- Brady Label Maker Tapes, Labels, Signs & Tags