Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous
Mfr # M21-375-430
Zoro # G0147226
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP21, BMP21-Plus, BMP21-Lab, BMP ID Pal, BMP Lab Pal
- Color Black/Clear
- Width 3/8"
- Length 21 ft.
- Material Polyester B430
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M21-375-430
- Zoro # G0147226
- UPC # 662820899693
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8" |
Length | 21 ft. |
Vial/Tube Size | 0.6 ml |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/8 in |
Label Width | 3/8 in |
Roll Size (WxL) - Laboratory Tube & Vial Labels | 21 ft |
Roll Length | 21 ft |
Tape Width | 3/8" |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color Clear, Label Finish Gloss, Label Material Polyester, Label Width 3/8 in, Material Properties Autoclavable, Printer Series Compatibility BMP21-LAB, BMP21-PLUS, M210, M210-LAB, M211, Ribbon Color Black, Roll Length 21 ft, Vial/Tube Size 0.6 ml, For Print Method Thermal Transfer, Material Series B-430, Maximum Service Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 060)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter O 1 pc, 6PK (840826)
- GROTE LIGHTING MIRROR-6 CONVEX-SS-MIRROR ONLY (12053)
- TINGLEY Small Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- BRADY Label, 1 in W, White (M7-16-423)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-181-492)
- BRADY Label, Color Amber, 1/4" W, 1/4" H (M7-13-724)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 3 in W x 100 ft L WT (B33C-3000-8591-WT)
- BRADY Label, Vinyl, Color Black, 1" W (M6C-1000-595-BK)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (76621)
- SURTEK Transparent Anti-Slip Tape (137368)
- Brady Label Maker Tapes, Labels, Signs & Tags