Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Label Cartridge, Black on White, Labels/Roll: Continuous (Discontinued)
Mfr # MC-375-422
Zoro # G6171374
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on White
- Width 3/8"
- Length 25 ft.
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # MC-375-422
- Zoro # G6171374
- UPC # 754473083175
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/8" |
Length | 25 ft. |
Roll Length | 25 ft |
Label Size (HxW) - Patch Panel & Terminal Block Labels | 3/4 in |
Roll Size (WxL) - Patch Panel & Terminal Block Labels | 3/4 in x 25 ft |
Label Width | 3/8 in |
Label Width | 3/4 in |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 22NA78, Compatible Mfr Part Number R6000, Label Color White, Label Finish Gloss, Label Material Polyester, Label Width 3/8 in, Material Properties Halogen Free, Printer Series Compatibility BMP41, BMP51, BMP53, Ribbon Color Black, Roll Length 25 ft, For Print Method Thermal Transfer, Material Series B-422, Maximum Service Temperature 212 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Text No Legend
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.