Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Black on Red, Labels/Roll: 240
Mfr # M-83-499-RD-BK
Zoro # G5469265
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP51, BMP53
- Color Black on Red
- Width 1/2"
- Length 1/2"
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-83-499-RD-BK
- Zoro # G5469265
- UPC # 754473145651
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 1/2" |
Height | 1/2" |
Vial/Tube Size | 1.5 to 2.0 ml |
Label Width | 1/2 in |
Label Height | 1/2 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/2 in x 1/2 in |
Description
Precut Label Roll Cartridge, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color Red, Label Finish Matte, Label Height 1/2 in, Label Material Nylon, Label Width 1/2 in, Material Properties Autoclavable, Cryogenic, Printer Series Compatibility BMP51, BMP53, Ribbon Color Black, Vial/Tube Size 1.5 to 2.0 ml, For Print Method Thermal Transfer, Material Series B-499, Maximum Service Temperature 193 Degrees F, Minimum Service Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- BRADY Identification Label, 1-1/2In H, PK500, 30662 (30662)
- NMC Advance Turn Arrow Left Sign, TM500J (TM500J)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK3 (72/30 KA X 3)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-489)
- BRADY Label, White, Labels/Roll: 175 (B30-25-595-BLNKWT)
- BRADY Precut Label Cartridge, White, Gloss (M4-49-422)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-169-593-YL)
- BRADY B33 Series Paper Labels 2 in H x 4 in W White 750/RL (B33-55-424)
- BRADY Label, Vinyl, Color Clear, 1" W (M6C-1000-595-CL)
- Brady Safety Labels