Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label Cartridge, Black, Labels/Roll: 100
Mfr # M71EP-169-593-BK
Zoro # G1405871
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Black
- Width 1-51/64"
- Length 1-51/64"
- Height 1-51/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71EP-169-593-BK
- Zoro # G1405871
- UPC # 662820928034
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-51/64" |
Length | 1-51/64" |
Height | 1-51/64" |
Label Width | 1 13/16 in |
Label Size (HxW) - Electrical Panel Labels | 1 13/16 in x 1 13/16 in |
Label Height | 1 13/16 in |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Black, Label Finish Gloss, Label Height 1 13/16 in, Label Material Polyester, Label Width 1 13/16 in, Labels per Roll 100, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arc Flash Protection Label, PK100, 102308 (102308)
- BDG Grain Deerskin Driver Tan, Shrink Wrapped, Size M (20-1-366-M-K)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- OAKLEY SI Double Edge MatBLK w/PrizmMaritimePOL (OO9380-0966)
- BRADY Label, 1 1/16 in W, Yellow (M7-171-593-YL)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-1125-595-WT)
- BRADY Label, Vinyl, Color Yellow, 1/2" W (M6C-500-595-YL)
- BRADY Label, White, Labels/Roll: 750 (PTL-6-423)
- BRADY Sleeve, Polyolefin, White, 1" W (BM-250-1-312)
- BRADY Precut Label Roll Cartridge, Black/White (M4C-1000-595-BK-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags