Shop All Shipping Labels
Brady
Label, Black/Yellow, Labels/Roll: 300
Mfr # B30-241-595-OSHACA
Zoro # G5609265
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-595 Vinyl Film with Permanent Adhesive
- Legend Caution
- Color Black/Yellow
- Height 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-241-595-OSHACA
- Zoro # G5609265
- UPC # 754473191306
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 2-1/4" |
Label Width | 3 in |
Length | 2-1/4" |
Width | 3" |
Label Height | 2 1/4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 2 1/4 in x 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 2 1/4 in, Label Material Vinyl, Label Width 3 in, Labels per Roll 300, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Laminated World Map, 38in x 25in (711)
- GOODWRAPPERS Hand Stretch Wrap, Clear, 1000 ft.L, PK18 (15A902)
- TREND Stickers, Colorful Sparkle Smiles, 1300 Stickers, Multi (TEPT46909)
- AVERY Business Cards 2" x 3.5", Sure Fe, PK100 (28371)
- BRADY Rectangle HMIG Label 4"H x 5-7/8"W, Multicolor, Pk100 (99188)
- BRADY Haz Material Shpng Labels, Dot, 4In, PK500 (121070)
- BRADY 0.787" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-4-82C/180F)
- BRADY Raised Panel Label, Silver, Labels/Roll: 300 (B30EP-173-593-SL)
- BRADY Raised Panel Label, White, Labels/Roll: 510 (B30EP-172-593-WT)
- BRADY 2.205" x 0.787" Temperature-Indicating Labels, Pk30 (TIL-6-60C/140F)
- AVERY Laser Labels, Mailing, 1inx2-5/8in, 3000/BX, White; LABEL, EZPEEL, LSR, 1X2.6, WE (5160)
- Brady Package Labels & Shipping Equipment