Shop All Shipping Labels
Brady
Label, Black/Yellow, Labels/Roll: 175
Mfr # B30-25-595-OSHACA
Zoro # G5752713
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material Brady B-595 Vinyl Film with Permanent Adhesive
- Legend Caution
- Color Black/Yellow
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-25-595-OSHACA
- Zoro # G5752713
- UPC # 754473191290
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 6 in |
Length | 4" |
Width | 6" |
Label Height | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, S, Button Tab, Black, PVC, PR (35141)
- PIP MIG/TIG Welding Gloves, Goatskin Palm, 2XL (86550/2XL)
- GSS SAFETY GSS Safety Pink Two Tone Lady Vest-2XL/3XL (7806-2XL/3XL)
- CONDOR Granular Clay Floor Absorbent, 40 lb., Bag (35UX86)
- BRADY Printer Ribbons, Black, 2" W, 150 ft L (M7-R10000)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-45-423-10)
- BRADY Label, White, Labels/Roll: 500 (M6-82-499)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-29-423-10)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-375-422)
- BRADY Self-Laminating Vinyl Wrap Around Labels for A6200 Printer Applicator - 1in x 1in (A62-2-427)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- Brady Shipping Labels