Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Black/Yellow, Labels/Roll: 175
Mfr # B30-25-595-ANSICA
Zoro # G6083664
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Color Black/Yellow
- Width 6"
- Length 4"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-25-595-ANSICA
- Zoro # G6083664
- UPC # 754473191214
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6" |
Length | 4" |
Height | 4" |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 in |
Label Height | 4 in |
Label Width | 6 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6UMW4, Compatible Mfr Part Number B30-R10000, Label Color White, Label Finish Gloss, Label Height 4 in, Label Material Vinyl, Label Width 6 in, Labels per Roll 175, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon B30-R10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIK Open Road PVC 3 piece Suit Yel (35100-XXXL)
- HONEYWELL NORTH North®Nitri-Knit® Supported Nitrile Gloves, NK803ES/10, 1-Pair (NK803ES/10)
- NEESE Outerwear Universal 35 Bib Trouser w/Fly-Yel-M (35001-13-1-YEL-M)
- SIGNMISSION OSHA Watch Your Step W/ Symbol Bilingual 24in X 18in Rigid Plastic, 24" W, 18" H, Landscape (OS-SF-P-1824-L-10887)
- BRADY Cable Marking Tags 0.8 in H x 2.2 in W Yellow 250/RL (HSNX-800-2-YL-S)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 5000 (BM71-29-427)
- BRADY Label, 1 13/64 in W, White (M6-167-593)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 4 in W x 100 ft L WT (B33C-4000-8591-WT)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (59529)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (13610)
- BRADY Label, White, Labels/Roll: 3000 (THT-152-492-3)
- Brady Safety Labels