Shop All Label Maker Ribbons
Brady
Label, Black/Yellow, 4" W, 1 29/32" H
Mfr # M6-38-595-CAUTION
Zoro # G708434524
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Material Vinyl
- Labels per Roll 100
- Application Electrical Labeling, General Identification, Hazard Communication Identification, Pipe and Valve Marking, Safety Identification
- Label Height 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-38-595-CAUTION
- Zoro # G708434524
- UPC # 888434594360
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 29/32 in |
Label Width | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 1 29/32 in x 4 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Black, Yellow on White, Label Finish Gloss, Label Height 1 29/32 in, Label Material Vinyl, Label Width 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spring-Open Leak Diverter, Clear, 5.33 lb. (TLS753-CL)
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (11150353)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, L, 1 PR (2077-L (9))
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, L, PR (Y9277L)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY Label, 2 in W, Outdoor, Black (M7C-2000-595-BK)
- BRADY Thermal Transfer Printer Ribbon, 2-23/64" W, 984 ft. L, White (R6800-WT)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY Label, 1 in W, White (M6-17-483)
- Brady Label Maker Ribbons