Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Black/Orange, Labels/Roll: 100
Mfr # B30-25-855-ANSIWA
Zoro # G5756791
product price: $365.99
/pk 100, $3.66/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material B-855 Polyester Film with Acrylic Adhesive
- Color Black/Orange
- Legend Warning
- Height 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B30-25-855-ANSIWA
- Zoro # G5756791
- UPC # 754473898120
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 6-1/4" |
Label Width | 6 1/4 in |
Length | 6-1/4" |
Width | 4" |
Label Height | 4 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 1/4 in |
Roll Width | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 6 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Permanent Adhesive, Material Series B-855, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Pinlock (4-Point), Brown (460409)
- GLOWEAR BY ERGODYNE Vest, 8220Z, 2X/3X, Lime (8220Z)
- CARHARTT AH3519 M FR Flc 2 n 1 Hat (103519-410)
- KLEENGUARD A40 Liquid/Particle Protection Apron, Film Laminate, Wht, 28x40, PK100 (KCC 44481)
- BRADY Label, 29/32 in W, White (M6-84-499)
- BRADY PermaSleeve Heat Shrink Wire/Cable Labels 1-1/2in Dia for 3in Core Printers-2in White Single-Sided (PS-1500-2-WT-J)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- BRADY Label, 1 in W, Clear; White (M7-64-427)
- BRADY Label Tape Cartridge, Blue, Labels/Roll: Continuous (113129)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-47-427)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- Brady Label Maker Tapes, Labels, Signs & Tags