Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Black/Orange, Labels/Roll: 100
Mfr # B30-25-854-ANSIWA
Zoro # G5782183
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, S3100
- Material B-854 Metal Detectable Polyester Film with Acrylic Adhesive
- Color Black/Orange
- Legend Warning
- Height 6-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B30-25-854-ANSIWA
- Zoro # G5782183
- UPC # 754473897871
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 6-1/4" |
Label Width | 6 1/4 in |
Length | 6-1/4" |
Width | 4" |
Label Height | 4 in |
Label Size (HxW) - Preprinted Precut General Purpose | 4 in x 6 1/4 in |
Roll Width | 4 in |
Roll Size (WxL) - Preprinted Precut General Purpose | 4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ4, Compatible Mfr Part Number B30-R6000, Label Color White, Label Finish Matte, Label Height 4 in, Label Material Polyester, Label Width 6 1/4 in, Labels per Roll 100, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Adhesive Properties Permanent Adhesive, Material Properties Metal Detectable, Material Series B-854, Recommended Ribbon B30-R6000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Fire Extinguisher Co2 Imo Label, 6 in Height, 6 in Width, Glow Rigid Laminated (IMO148R)
- NMC PLACARD, CHLORINE, 1017, 10.75X10.75, Press. Sens. Vinyl .0045, Pk25 (DL72BP25)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (RDT-QC/S/MBK)
- BRADY EXit Sign, 8-1/4X15", GRN/SIL, EXit, ENG (112653B)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Label (M21-7-423)
- BRADY Glow-In-The-Dark Tape, Phosphorescent, Labels/Roll: Continuous (76711)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Label Tape Cartridge, Metallic Silver, Labels/Roll: Continuous (76706)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Blue Pk (421-BL)
- Brady Safety Labels