Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Black, Labels/Roll: 500
Mfr # THTEP-176-593-.5BK
Zoro # G1530121
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Transfer Printer
- Color Black
- Height 1"
- Legend No Legend
- Material Glossy Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THTEP-176-593-.5BK
- Zoro # G1530121
- UPC # 662820577584
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 1" |
Length | 1" |
Width | 3" |
Label Height | 1 in |
Label Width | 3 in |
Label Size (HxW) - Electrical Panel Labels | 1 in x 3 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA91, 33VG30, Compatible Mfr Part Number IP-R4402-WT, R4402-WT, Label Color Black, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R4402-WT, R4402-WT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek Isoclean Cleanroom Lab Coat, XL, Wht, PK30 (IC263SWHXL00300B)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- BRADY Lockout Padlock, KA, Brown, 1-3/4"H, PK6 (118948)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR (11-800V)
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- BRADY Label, White, Labels/Roll: 500 (THTEP-174-593-.5)
- BRADY Label, Black, Labels/Roll: 500 (THTEP-173-593-.5BK)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-1125-483WT-KT)
- BRADY Label, White, Labels/Roll: 3000 (THT-190-492-3)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (120866)
- Brady Safety Labels