Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Black, Labels/Roll: 500
Mfr # THTEP-172-593-.5BK
Zoro # G0724324
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP81, BRADY IP, BRADYPRINTER i7100, BRADYPRINTER PR Plus
- Material Glossy Polyester
- Color Black
- Legend No Legend
- Height 19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THTEP-172-593-.5BK
- Zoro # G0724324
- UPC # 662820644217
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 19/32" |
Label Width | 1 49/64 in |
Length | 19/32" |
Width | 1-49/64" |
Label Height | 19/32 in |
Label Size (HxW) - Electrical Panel Labels | 19/32 in x 1 49/64 in |
Core Diameter | 3 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA90, Compatible Mfr Part Number IP-R4400-WT, R4400-WT, Label Color Black, Label Finish Gloss, Label Height 19/32 in, Label Material Polyester, Label Width 1 49/64 in, Labels per Roll 500, Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon IP-R4400-WT, R4400-WT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Polyethylene Underground Force Main Dete, 3 inch Height, 9 in Width, Poly (17774-81-3000)
- ENDURA Driver Gloves, ArcFlash, Lightweight, L, PR (378GKGEL)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H (72/30 KA TT36)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM65)
- BRADY Label Roll, White, Labels/Roll: 2500 (B33-88-498)
- BRADY Label, 3/4 in W, Clear; Gray (M6-30-427-GY)
- BRADY Precut Label Roll Cartridge, Red, Gloss (M4C-500-595-RD-WT)
- BRADY Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 0.5in x 1in (B33-5-499)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- BRADY Label Cartridge, White, Labels/Roll: 100 (M71-20-459)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 1/8in Dia White (PS-C-125-WT)
- Brady Safety Labels