Shop All Identification Labels
Brady
Label
Mfr # B33C-3000-430
Zoro # G404073935
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Standards 2015/863, CSA Certified, RoHS Compliant to 2011/65/EU, UL Recognized
- Color Clear
- Product Type Barcode Label
- Application Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Facility Identification, Inventory and Inspection Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # B33C-3000-430
- Zoro # G404073935
- UPC # 888434564400
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Label Size (WxL) | 3 in |
Roll Size | 3 in x 100 ft |
Label Width | 3 in |
Description
Label, Adhesive Properties Aggressive Adhesive, Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Clear, Label Finish Gloss, Label Material Polyester, Material Properties Autoclavable, Optically Clear, Printer Series Compatibility BBP33, i3300, i5300, Recommended Ribbon B30-R6000, Roll Length 100 ft, Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tarpaulin, Drainage, Cut Size 15x15Ft (3ZRU5)
- KONTROL KUBE Airbase, 18-1/4inLx26-1/4inWx24-5/8inH (6542-U)
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, M, 12PK (1956M)
- NOTRAX Entrance Runner, Gray, 3 ft. W x 12 ft. L (137S0312GY)
- BRADY Label (B33-18-439)
- BRADY Tag, Normally Open, White/Green, PK10 (89246)
- BRADY Quality Control Labels 0.625" H x, PK 25, WOX-2-PK (WOX-2-PK)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 102524 (102524)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87790 (87790)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR25)
- Brady Safety Labels