Shop All Identification Labels
Brady
Label
Mfr # B33C-2000-8591-YL
Zoro # G604073902
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Standards 2015/863, RoHS Compliant to 2011/65/EU
- Color Yellow
- Label Thickness 0.0043 in
- Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Fade-Resistant, Humidity Resistant, Low Temperature Resistant, UV-Resistant, Weather-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33C-2000-8591-YL
- Zoro # G604073902
- UPC # 888434561256
- Country of Origin Mexico
- Category Identification Labels
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Label Size (WxL) | 2 in |
Roll Size | 2 in x 100 ft |
Label Width | 2 in |
Description
Label, Adhesive Properties Permanent Adhesive, Compatible Grainger Part Number 54YN75, 792VP9, 792VR0, 792VR1, 792VR2, 792VR3, 792VR4, 792VR5, 792VR6, Compatible Mfr Part Number 149552, 151290, 151291, 151292, 151293, 151294, 151295, 153710, 153711, Label Color Yellow, Label Finish Gloss, Label Material Polyester, Printer Series Compatibility BBP33, i3300, i5300, Recommended Ribbon B30-R6600, Roll Length 100 ft, Width 2 in, Indoor/Outdoor Usage Outdoor, For Print Method Thermal Transfer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Driveway Signal Bell (827)
- PIG Spill Kit, Universal, Black (KIT223)
- SUPERIOR MARK Floor Marking Kit, Electrical Panel Kit , Vinyl (IN-40-929-V)
- CONDOR Anti-Slip Tape, Black/Yellow, 2inx60ft (GRAN13541)
- BRADY Label, GHS Gas Pressure, Paper, 4/Sheet (118889)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- BRADY Microtag(r) Inspection Insr, Bl/Wht, PK100 (MIC-MTIGP B)
- BRADY Label (B33-26-417)
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- BRADY Arc Flash Protection Label, PK5, 101952 (101952)
- NEVS UNIT NEGATIVE When tested:Antigen/Date/Tech 7/8"x1-5/8"Fl.Redw/black (L-4507)
- Brady Identification Labels